Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easy Chopper Ii, 1/2" Chop
See all 4 items in product family

Easy Chopper Ii, 1/2" Chop

Item #: WBB442115

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 290.95
Product Information
Customer Review
Product Q&A
Get the speed, efficiency and convenience of the Easy Chopper in a mightier model specially designed for your BIG veggies! Its large 4 1/4"-square cutting area saves you labor by minimizing the need to precut foods into smaller portions. Best of all, the easily interchangeable blade assemblies allow you to chop, slice and dice in a variety of cut sizes with flawless consistency for beautiful presentation and economical portion control. Built to last in the toughest commercial environment.

Product Specifications

    • TYPEEasy Chopper II
    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • SIZE1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.