Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 9936 - 36" Wood Mixing Paddle

Alegacy 9936 - 36" Wood Mixing Paddle

Item #: WBB344628

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $21.25

Quantity

Customers Also Viewed

36" Wood Mixing Paddle

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBER9936
  • DESCRIPTIONMixing Paddle
  • LENGTH INCHES36 (91.44 cm)
  • CONSTRUCTIONWood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 9936 - 36" Wood Mixing Paddle

Alegacy 9936 - 36" Wood Mixing Paddle

Item #: WBB344628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top