Take 15% off your entire order!

Offer applied at checkout

Lakeside® Stainless Steel Ice Cart - 125 Lb Capacity

Lakeside® Stainless Steel Ice Cart - 125 Lb Capacity

Item #: WBB241720

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5,820.58 up to 43% OFF

Price: $3,331.00

Quantity

Customers Also Viewed

Lakeside® Stainless Steel Ice Cart - 125 lb Capacity

Store ice for hours, deliver when and where you need it. Ideal for bulk storage for extra capacity and quick and easy transport of large ice quantities. Insulated stainless steel ice cart. Built-in drain for quick draining, easy cleaning. Corner or strip bumpers and handle bumpers. Includes hinged cover. 125 lbs. capacity.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER240
  • TYPEIce Cart
  • WIDTH INCHES18-1/2 (46.99 cm)
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES31-1/4 (79.38 cm)
  • DEPTH INCHES26-3/4 (67.95 cm)
  • CASTER TYPE2 Fixed, 2 Swivel
  • CAPACITY LBS125 (56.82 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside® Stainless Steel Ice Cart - 200 Lb Capacity

Item #: B241752

Not Yet Rated

$3,688.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® Stainless Steel Ice Cart - 125 Lb Capacity

Lakeside® Stainless Steel Ice Cart - 125 Lb Capacity

Item #: WBB241720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant