Take 15% off your entire order!

Offer applied at checkout

Lakeside® 816, Single Cantilever Dispenser - 10" X 20"

Lakeside® 816, Single Cantilever Dispenser - 10" X 20"

Item #: WBB241550

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4,606.48 up to 44% OFF

Price: $2,588.00

Quantity

Customers Also Viewed

Lakeside® Single Cantilever Dispenser - 10X20

Convenient ergonomic dispensing, ideal for cafeteria lines and tray make-up. Field adjustable to assure proper dispensing level. Easy to clean and sanitize stainless steel. Corner bumpers protect walls and furnishings. Rolls easily on 4" (102) heavy duty casters, 2 with brakes. Store used or empty trays/racks on platform base. Single rack design.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER816
  • TYPECantilever Dispenser
  • WIDTH INCHES23-1/2 (59.69 cm)
  • HEIGHT INCHES36-1/2 (92.71 cm)
  • DEPTH INCHES32-1/2 (82.55 cm)
  • CASTERS4"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • CASTER TYPEAll Swivel
  • PAN SIZE10 in X 20 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Geneva Tri-Fold Leaf Room Service Cart, Square, 36"W x 31"H x 40"L - 74410

Item #: B973376

Not Yet Rated

Usually ships in 32 to 35 days (ships from US)

$2,253.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 816, Single Cantilever Dispenser - 10" X 20"

Lakeside® 816, Single Cantilever Dispenser - 10" X 20"

Item #: WBB241550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant