Take 15% off your entire order!

Offer applied at checkout

Lakeside® 516, Machine Stand - 20" X 24" Shelf 17-1/2" Clearance

Lakeside® 516, Machine Stand - 20" X 24" Shelf 17-1/2" Clearance

Item #: WBB241359

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,907.06 up to 44% OFF

Price: $1,077.00

Quantity

Customers Also Viewed

Lakeside® Machine Stand - 20x24 Shelf 17-1/2" Clearance

Ideal for securely holding, storing and transporting mixers, slicers, grinders and more. Convenient lower shelf holds accessories and other supplies. Rugged stainless steel design features an 18 gauge reinforced top supported by rigid 12 gauge angle legs. Transports equipment easily on 4" (102 mm) swivel casters, 2 with brakes. Easy to clean and sanitize, simply wipe down or steam clean. NSF approved. Available with optional adjustable feet in place of casters for stationary stand.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER516
  • TYPEMachine Stand
  • COLORStainless Steel
  • WIDTH INCHES21-1/4 (53.98 cm)
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES29-3/16 (74.14 cm)
  • CASTERS4"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • LENGTH INCHES25-1/4 (64.14 cm)
  • SHELF WIDTH INCHES20 (50.8 cm)
  • SHELF QUANTITY2
  • SHELF CLEARANCE INCHES17-1/2 (44.45 cm)
  • SHELF LENGTH INCHES24 (60.96 cm)
  • CASTER TYPEAll Swivel, 2 with brakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 516, Machine Stand - 20" X 24" Shelf 17-1/2" Clearance

Lakeside® 516, Machine Stand - 20" X 24" Shelf 17-1/2" Clearance

Item #: WBB241359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant