Take 15% off your entire order!

Offer applied at checkout

Lakeside® 8529 Cooler Rack With Angle Ledges - 18 Pan

Lakeside® 8529 Cooler Rack With Angle Ledges - 18 Pan

Item #: WBB241581

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,763.64 up to 43% OFF

Price: $1,000.00

Quantity

Customers Also Viewed

Lakeside® 8529 Cooler Rack With Angle Ledges - 18 Pan

Made of aluminum for long lasting durability. Ideal for post prepping stage. Provide ledges electronically welded to uprights for added strength and reliability. Includes four 1" (25) welds per angle ledge. Extra gussets welded in all corners to prevent "racking". Designed specifically for full and 1/2 size sheet pans and 18" x 26" (457 x 660) or 13" x 18" (330 x 457) trays. .

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER8529
  • TYPECooler Rack
  • WIDTH INCHES20-1/2 (52.07 cm)
  • SHELF TYPEFull Size
  • HEIGHT INCHES64 (162.56 cm)
  • DEPTH INCHES26 (66.04 cm)
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • RUNNER TYPEAngle
  • RUNNER SPACE INCHES3 (7.62 cm)
  • RUNNER WIDTH1-3/4"
  • PAN SIZEFull
  • PAN CAPACITY18
  • CASTER TYPEAll Swivel, Recessed Plate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside® 8528 Cooler Rack With Angle Ledges - 11 Pan

Item #: B241580

Not Yet Rated

$884.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 8529 Cooler Rack With Angle Ledges - 18 Pan

Lakeside® 8529 Cooler Rack With Angle Ledges - 18 Pan

Item #: WBB241581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top