Take 15% off your entire order!

Offer applied at checkout

Lakeside® 4567 5 Shelf Banquet Truck - 62"H

Lakeside® 4567 5 Shelf Banquet Truck - 62"H

Item #: WBB241343

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5,278.14 up to 44% OFF

Price: $2,965.00

Quantity

Customers Also Viewed

Lakeside® 5 Shelf Banquet Truck - 62"H

Lightweight, but durable aluminum construction, with continuous full-welded shelves for rugged durability. Round radius push handle and uprights for comfortable, sturdy grip. Full perimeter bumper protects walls and doorways.

Aluminum Banquet Carts are designed to transport large loads for banquets, catering and bussing. Continuous full welded shelves for added durability. Solid shelves with marine edges for added strength and containing spills. Round radius handle and uprights for a comfortable, sturdy grip.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER4567
  • TYPEUtility Cart
  • COLORAluminum
  • WIDTH INCHES29 (73.66 cm)
  • CONSTRUCTIONAluminum
  • HEIGHT INCHES62 (157.48 cm)
  • DEPTH INCHES66 (167.64 cm)
  • CASTERS8"
  • WHEEL TYPE2 Swivel, 2 Fixed, No-Mark Polyurethane
  • SHELF WIDTH INCHES27 (68.58 cm)
  • SHELF QUANTITY5
  • SHELF CLEARANCE INCHES12 (30.48 cm)
  • SHELF LENGTH INCHES64 (162.56 cm)
  • CASTER TYPE2 Swivel, 2 Fixed, No-Mark Polyurethane
  • CAPACITY LBS2500 (1136.36 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside® 4565 4 Shelf Banquet Truck - 62"H

Item #: B241342

Not Yet Rated

$2,690.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 4567 5 Shelf Banquet Truck - 62"H

Lakeside® 4567 5 Shelf Banquet Truck - 62"H

Item #: WBB241343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant