Take 15% off your entire order!

Offer applied at checkout

Lakeside® 810 3 Shelf Md Bussing Cart - 28-1/4X16-7/8 Walnut

Lakeside® 810 3 Shelf Md Bussing Cart - 28-1/4X16-7/8 Walnut

Item #: WBB241434

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,858.78 up to 44% OFF

Price: $1,045.00

Quantity

Customers Also Viewed

Lakeside® 3 Shelf MD Bussing Cart - 28-1/4x16-7/8 Walnut

Ideal for moderate weight loads, all-purpose back-of-the-house duties, and constant use over various standard floor finishes. Exciting Designer Series finishes available to complement your front-of-the-house décor. Standard finish is Walnut laminate. Quiet and concealed contents make it perfect for dining area and bussing duties. Stainless steel interior cleans and sanitizes easily. Shelves are 3 edges up, 1 down.

Unitized electronically welded angle leg frame. 20 gauge stainless steel reinforced shelves for heavy loads and load drops. Extra load casters with cushion tread, non-marking wheels Easy to clean stainless steel interior construction. No odor retention

All of the benefits that stainless steel offers, like easy cleaning and sturdy construction. Add attractive looks like a variety of exterior finishes, and you'll have the best of both worlds.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER810
  • TYPEMedium Duty Bussing Cart
  • COLORWalnut
  • WIDTH INCHES16-3/4 (42.55 cm)
  • CONSTRUCTIONStainless Steel Interior
  • HEIGHT INCHES34-1/2 (87.63 cm)
  • GAUGE18
  • CASTERS4"
  • LENGTH INCHES28-1/4 (71.76 cm)
  • APPROXIMATE SHELF SIZE24x15-1/2
  • SHELF WIDTH INCHES15-1/2 (39.37 cm)
  • SHELF QUANTITY3
  • SHELF CLEARANCE INCHES12-1/2 (31.75 cm)
  • SHELF LENGTH INCHES24 (60.96 cm)
  • CASTER TYPEAll Swivel
  • CAPACITY LBS500 (227.27 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 810 3 Shelf Md Bussing Cart - 28-1/4X16-7/8 Walnut

Lakeside® 810 3 Shelf Md Bussing Cart - 28-1/4X16-7/8 Walnut

Item #: WBB241434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant