Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 3612 - Wood Salad Bowl, 12" Dia. - Pkg Qty 4

Alegacy 3612 - Wood Salad Bowl, 12" Dia. - Pkg Qty 4

Item #: WBB343159

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$63.95 ea.

Price: $255.80 / Pkg of 4

Quantity

Customers Also Viewed

Wood Salad Bowl-12" Dia.

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBER3612
  • TYPEWood Salad Bowl
  • HEIGHT INCHES3-1/4 (8.26 cm)
  • CONSTRUCTIONWood
  • DIAMETER INCHES12 (30.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Alegacy 3610 - Wood Salad Bowl, 10" Dia. - Pkg Qty 6

Item #: B343158

Not Yet Rated

$275.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 3612 - Wood Salad Bowl, 12" Dia. - Pkg Qty 4

Alegacy 3612 - Wood Salad Bowl, 12" Dia. - Pkg Qty 4

Item #: WBB343159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top