Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Serving Bowls

125 Results

Type

View All Type

Shape

Brand

View All Brand

Width

View All Width
View All Material
View All Color
View All Price
125 Results
Compare
1
1
$94.50
Sold in packages of 6 / $15.75 ea
Ships in 2 Business Days (ships from US)

Capacity

2.2 Qt. oz

Color

Red

Width

10-7/16 in

Height

3-3/16 in

Compare
1
1
$719.00
Ships in 5 Business Days (ships from US)

Color

Blue

Width

14-1/4 in

Height

10-3/4 in

Package Quantity

1

Compare
1
1
$533.70
Sold in packages of 6 / $88.95 ea
Ships in 5 Business Days (ships from US)

Capacity

0.75 qt

Color

Red

Width

5-1/2 in

Package Quantity

6/Case

Compare
1
1
$659.70
Sold in packages of 6 / $109.95 ea
Ships in 5 Business Days (ships from US)

Capacity

1.7 qt

Color

Red

Package Quantity

6

Material

Stainless Steel

Compare
1
1
$227.80
Sold in packages of 4 / $56.95 ea
Ships in 2 Business Days (ships from US)

Capacity

20.2 Qt. oz

Color

Clear

Package Quantity

4

Material

Polycarbonate

Compare
1
1
$659.70
Sold in packages of 6 / $109.95 ea
Ships in 5 Business Days (ships from US)

Capacity

3.2 qt

Color

Silver

Package Quantity

6

Material

Stainless Steel