Benchmark 71000 Snow Bank Snow Cone Machine
See all 7 items in product family

Benchmark 71000 Snow Bank Snow Cone Machine

Item #: WBB546655

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 833.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Snow Bank Snow Cone Machine

The Snow Bank ice shaver will produce up to 500 pounds of crushed ice per hour. The blades of the cutting head are pre-set to produce standard coarse snow cone ice and can be adjusted to produce finely shaved ice. Rotating at 1700 rpm's the heavy duty 1/3 hp motor is designed for years of durable service. This easy-to use-machine features tinted tempered glass panels, die-cast aluminum horn, cutting head and pusher, adjustable stainless steel cutting blades, safety re-set button, snow cone shaper, polycarbonate service door and a molded plastic drainage deck. UL Listed, NSF Certified. Note cart sold separately.

Product Specifications

    • BRANDBenchmark USA®
    • MANUFACTURER PART NUMBER71000
    • DESCRIPTIONSnow Bank Sno-Cone Machine
    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • AMPS5.3
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WATTAGE635
    • MANUFACTURER'S WARRANTY3 Years
    • APPROVALS OR CERTIFICATIONSETL Sanitation, ETL US-Canada
    • PRODUCTION500 Lbs Ice Per Hour

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good enough

Your review: Works well but the drain line is badly rigged. When the ice melts there is no seal around the tray and it is wet all over the counter. We had to put a sheet pan under the unit but thats why they are $500 cheaper than others.

Is this review helpful?

Sort by: 
1 ...

1 Result