Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BenchMark USA 45004 Popcorn Popper Starter Kit 4 Oz. Poppers
See all 36 items in product family

BenchMark USA 45004 Popcorn Popper Starter Kit 4 Oz. Poppers

Item #: WBB546616

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Benchmark 45004 Popcorn Starter Kit for 4 Oz. Popper

Get popping right away with the Popcorn Starter Kit! This Starter Kit for 4 oz. poppers includes: 24 pre-measured popcorn portion packs, 100 one-oz. paper popcorn bags, plastic scoop, kernal measuring cup, and oil measuring cup.

Product Specifications

    • BRANDBenchmark USA®
    • MANUFACTURER PART NUMBER45004
    • DESCRIPTIONPopcorn Popper Starter Kit 4 Oz. Poppers
    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES10 (25.4 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • PACKAGE QUANTITY1
    • KETTLE CAPACITY4 oz
    • INCLUDES24 Popcorn Portion Packs, 100 1 Oz. Popcorn Bags, Scoop And 2 Measuring Cups
    • PRODUCTION85 Quarts / Hour

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.