Cotton Candy Machine
See all 4 items in product family

Cotton Candy Machine

Item #: WBB546672

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 697.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cotton Candy Machine

The Zephyr was designed for the light user who wants a commercial style machine and doesn't want to pay the big price tag - but also wants a qulity piece of equipment! This table-top cotton candy machine will produce up to 60 cones per hour. The unique 900 watt heating element gets up to flossing temperature in just seconds allowing for "on demand" operation and making it ideal for environments that make only one cone at a time. The cotton candy machine comes complete with the aluminum bowl and acrylic dome and is easily transported with the two convenient handles. This machine is commercially rated and is ideal for commercial applications.

Product Specifications

    • BRANDBenchmark USA®
    • MANUFACTURER PART NUMBER81011
    • DESCRIPTIONCotton Candy Machine
    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES19 (48.26 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • AMPS7.5
    • CONSTRUCTIONAluminum Bowl Acrylic Dome
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • SPECIAL FEATURES4000 Rpm Motor And 900 Watt Heating Element
    • WATTAGE900
    • MANUFACTURER'S WARRANTY3 Year
    • DIAMETER INCHES19 (48.26 cm)
    • PRODUCTION60 Cones Per Hour