Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paragon 2190110 Warmer/Merchandiser, Tempered Glass, 100 qt.,  120V 50W

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Paragon 2190110 Warmer/Merchandiser, Tempered Glass, 100 qt., 120V 50W

Item #: WBB849507

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $597.82 Save up to 18%
Price: $ 492.95
Product Information
Customer Review
Product Q&A
Accessories
Paragon 2190110 100 Quart Warmer/Merchandiser

Stainless steel warming deck has a heating element underneath to keep all of the product in the cabinet - not just the top - warm and fresh for hours.Easy to clean surfaces - just wipe with a damp cloth. Sturdy stainless steel and aluminum frame and tempered glass side panels. Perfect for popcorn, nacho chips, peanuts or walking tacos - graphics for all are included.

Product Specifications

    • BRANDParagon
    • MANUFACTURER PART NUMBER2190110
    • DESCRIPTIONNacho/Peanut/Popcorn Warmer
    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • AMPS0.5
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • SPECIAL FEATURESTop Loading Door and stainless steel chute
    • WATTAGE50
    • CAPACITY QUARTS100
    • STYLEWarmer/Merchandiser
    • PANELSTempered Glass
    • LIMITED WARRANTY3-Year Warranty
    • APPROVALS OR CERTIFICATIONSETL Tested To UL Standards, CSA, NSF, CE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.