Carlisle PC300N03 - Cateraide™ Food Carrier, End Loader, Black
See all 15 items in product family

Carlisle PC300N03 - Cateraide™ Food Carrier, End Loader, Black

Item #: WBB632763

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $753.77 Save up to 45%
Price: $ 413.95
Product Information
Customer Review
Product Q&A
Cateraide™ End Loader - Black

Features:

  • Cateraide™ quality construction
  • Insulated to maintain correct serving temperatures
  • Individual track for each food pan
  • PC300N holds 8 combinations of 6", 4", and 2-1/2" deep food pans
  • PC300N end loader holds five 2-1/2" deep pans
  • PC600N has twice the capacity
  • PC600N's separate compartments enable you to put hot food in one; cold in the other (see below for food pan combinations)

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERPC300N03
    • STYLEEnd Load
    • CAPACITYUp to 8 Food Pans
    • HEIGHT INCHES25 (63.5 cm)
    • DEPTH INCHES17 (43.18 cm)
    • COLORBlack
    • NSFY
    • EXTERIOR LENGTH INCHES24 (60.96 cm)
    • INSIDE LENGTH INCHES21 (53.34 cm)
    • CASE QUANTITY1
    • EXTERIOR WIDTH INCHES16.75 (42.55 cm)
    • TRADEMARKCateraide™
    • INSIDE HEIGHT INCHES17 (43.18 cm)
    • DESCRIPTIONEnd Loader
    • MATERIALPolyethylene
    • INSIDE WIDTH INCHES13.25 (33.66 cm)