Take 15% off your entire order!

Offer applied at checkout

Lakeside® 707 - Store N Carry Dish Truck, Stainless Steel

Lakeside® 707 - Store N Carry Dish Truck, Stainless Steel

Item #: WBB241690

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5,334.94 up to 44% OFF

Price: $2,995.00

Quantity

Customers Also Viewed

Lakeside® Store N Carry Dish Truck, Stainless Steel

Store a variety of plates and bowls for added versatility. Slanted bottom holds plates and bowls in place during transport. Stainless steel design is easy to clean and sanitize.

One size fits all, no diameter or shape restraints. Change your china shape and size and don't worry about buying new dish carts. These Dish Carts accept all shapes, sizes, bowls or mugs. The slanted bottom design holds the china in place during transport. The heavy-duty stainless steel construction will keep it hassle free year after year.

Features:
  • Open interior has no diameter or shape restraints on dishes
  • Slanted bottom holds plates and bowls in place during transport
  • No-Mark® cushion tread reduces vibration to better protect china and reduce noise.
  • Heavy-duty stainless steel design construction is durable and easy to clean and sanitize
  • Hinged top protects dishes and removes easily for cleaning
  • Perimeter bumper protects wall and furniture

Product Specifications

  • MANUFACTURERS PART NUMBER707
  • HEIGHT INCHES31-1/2 (80.01 cm)
  • WIDTH INCHES39-1/2 (100.33 cm)
  • DEPTH INCHES24 (60.96 cm)
  • CONSTRUCTIONStainless Steel
  • PLATE CAPACITYHolds (200) 9" Plates
  • LOAD CAPACITY LBS700
  • CASTERS8"
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • what is the interior dimensions of the cabinet and can i see pictures of the bottom inside of it

    Question Asked By: joshua , October 15, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, October 15, 2014

      "No pictures are available of the inside. Interior dimension = 18-1/2”L x 32”W x 14”H "

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 707 - Store N Carry Dish Truck, Stainless Steel

Lakeside® 707 - Store N Carry Dish Truck, Stainless Steel

Item #: WBB241690

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant