Take 15% off your entire order!

Offer applied at checkout

Lakeside® 977, Drop-In Tray And Glass Dispenser - 12 Racks

Lakeside® 977, Drop-In Tray And Glass Dispenser - 12 Racks

Item #: WBB241267

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,084.56 up to 44% OFF

Price: $1,171.00

Quantity

Customers Also Viewed

Lakeside® Drop-In Tray and Glass Dispenser - 12 Racks

Save counter space and maintain a neat appearance while keeping 10" x 20" racks at a convenient counter height. Drop-in dispensers can be used with any counter material and simply hang in the counter cutout from the top flange. Field adjustable spring tensionassures proper dispensing level. Easy to clean and sanitizestainless steel. Keeps trays and racks at a convenient counter height.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER977
  • TYPEDrop-In Tray And Glass Dispenser
  • HEIGHT INCHES28-1/4 (71.76 cm)
  • WIDTH INCHES23-1/4 (59.06 cm)
  • DEPTH INCHES25-1/4 (64.14 cm)
  • DESCRIPTIONLakeside® Drop-In Tray And Glass Dispenser
  • APPROVALS OR CERTIFICATIONSNSF
  • PAN TRAY CAPACITY12
  • PAN SIZE10"x20"
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Perfection Homeworks

    Date: April 23, 2019

    Glass rack acceptable
    Your review:
    The unit is an unshielded drop in. Functionallity acceptable. Value is great.
Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside Stainless Steel Food Carrier Box Storage Rack, Up To 6 Boxes - 693

Item #: B973373

Not Yet Rated

Usually ships in 19 to 22 days (ships from US)

$1,476.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 977, Drop-In Tray And Glass Dispenser - 12 Racks

Lakeside® 977, Drop-In Tray And Glass Dispenser - 12 Racks

Item #: WBB241267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant