Alegacy AL530AE - Half, Size Dome Cover Savoir™ Chafer With Brass Legs/Electric
See all 10 items in product family

Alegacy AL530AE - Half, Size Dome Cover Savoir™ Chafer With Brass Legs/Electric

Item #: WBB343982

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,791.00
Product Information
Customer Review
Product Q&A
Superior styling and ease of use make Savoir chafers the top choice. Made of high quality 18/10 stainless steel. Full roll top opens at 90 and 180 degrees. Clutch mechanism ensures proper position of roll top, detachable cover for easy handling and cleaning.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERAL530AE
    • STYLESavoir
    • TYPEDome Cover
    • HEIGHT INCHES15.625 (39.69 cm)
    • WIDTH INCHES15.125 (38.42 cm)
    • LENGTH INCHES17 (43.18 cm)
    • CONSTRUCTIONStainless Steel
    • SHAPEOblong
    • SIZEHalf Size