Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle IC225003 - Cateraide Ice Caddy, 2 Rigid Casters/2 Swivel Casters, Black
See all 57 items in product family

Carlisle IC225003 - Cateraide Ice Caddy, 2 Rigid Casters/2 Swivel Casters, Black

Item #: WBB632387

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,403.79 Save up to 41%
Price: $ 825.00
Product Information
Customer Review
Product Q&A
Cateraide™ Ice Caddy W/ 2 Rigid Casters/2 Swivel Casters - Black

Features:

  • All offer extra thick foam insulation to maintain cold temperatures
  • Rounded inside corners and removable lid for thorough cleaning
  • Stainless steel, reinforced hinges prevent rusting
  • Easy rolling, heavy-duty casters; NSF Listed
  • Nylex™ latches eliminate sharp edges; won't rust, bend, or dent
  • 36-1/2" high ice caddy (IC2250T) reduces back bending motion with easy access to ice
  • IC2250T offers 8" non-marking back wheels for easy maneuvering through doorways and over rough surfaces
  • Choose the 28-3/4" high ice caddy (IC2250, IC2254) for smaller, more compact space requirements
  • Optional Ice Caddy Shelf for water drainage is available separately

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERIC225003
    • DESCRIPTIONIce Caddy
    • CAPACITY125 Pounds
    • COLOR FINISHBlack
    • MATERIALPolyethylene (PE)
    • WIDTH INCHES28 (71.12 cm)
    • DEPTH INCHES20-31/50 (52.37 cm)
    • HEIGHT INCHES28-3/4 (73.03 cm)
    • NSFY
    • CASTERS2 Rigid Casters, 2 Swivel Casters
    • INSIDE LENGTH INCHES18.75 (47.63 cm)
    • CASE QUANTITY1
    • HEIGHT WITH CASTERS INCHES28.75 (73.03 cm)
    • TRADEMARKCateraide™
    • HANDLE LENGTH INCHES28 (71.12 cm)
    • INSIDE WIDTH INCHES18.75 (47.63 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.