Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro BAR730DS669 - Portable Bar 72-3/4" Carmel

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Cambro BAR730DS669 - Portable Bar 72-3/4" Carmel

Item #: WBB468777

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,374.00
Product Information
Customer Review
Product Q&A
Cambro BAR730DS669 - Portable Bar 72-3/4" Carmel

Cambar® Portable Bar, 72-3/4"L, with decorative ABS countertop, 80 lb. center ice sink with cover, 7-bottle speed rail, (2) retainer straps, detachable front, waste water bin, (4) 6" swivel casters, 2 with brakes, poly construction, carmel

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730DS669
    • COLOR FINISHCaramel
    • WIDTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES47-1/2 (120.65 cm)
    • PACKAGE QUANTITY1
    • CONSTRUCTIONPolyethylene
    • RETAINER STRAP INC2
    • ICE SINK & COVER INCYes
    • SPEED RAIL7 Bottle
    • WASTE WATER BIN INCYes
    • CASTER TYPE6" swivel 2/brakes
    • LENGTH INCHES67-1/2 (171.45 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.