Glass Racks
Availability
Height
Length
Brand
Width
Material
Capacity
Color
Price
Carlisle RG16-214 - Opticlean™ 16 Compartment Glass Rack W/2 Extenders, Blue, Qty 3 - Pkg Qty 3
Width
19-3/4 in
Color
Blue
Height
7-1/8 in
Length
19-3/4 in
Color
Blue
Height
4 in
Carlisle RC20-114 - Opticlean™ 20-Compartment Cup Rack W/ 1 Open Extender, Carlisle Blue - Pkg Qty 4
Width
3-13/32 in
Color
Blue
Height
5-9/16 in
Length
4.31 in
Carlisle RG16-414 - Opticlean™ 16 Compartment Glass Rack W/ 4 Extenders, Blue - Pkg Qty 2
Width
19-3/4 in
Color
Blue
Height
10-5/16 in
Length
19-3/4 in
Cambro 25S900184 - Camrack Glass Rack Low Profile 25 Compartments 9-3/8" Max. Height Beige - Pkg Qty 2
Width
20 in
Color
White
Height
19-15/16 in
Length
21 in
Carlisle RG25-214 - Opticlean™ 25-Compartment Glass Rack W/ 2 Extenders, Carlisle Blue - Pkg Qty 3
Width
19-3/4 in
Color
Blue
Height
7-1/8 in
Length
19-3/4 in
Carlisle RE1614 - Opticlean™ 16-Compartment Divided Glass Rack Extender, Blue - Pkg Qty 6
Width
19-3/4 in
Color
Blue
Height
1-3/4 in
Length
19-3/4 in
Width
19-3/4 in
Color
Blue
Height
4 in
Width
3-13/32 in
Color
Blue
Height
4 in
Length
4.31 in
Carlisle RG16-114 - Opticlean™ 16-Compartment Glass Rack W/ 1 Extender, Carlisle Blue - Pkg Qty 4
Width
19-3/4 in
Color
Blue
Height
5-9/16 in
Length
19-3/4 in
Width
19-3/4 in
Color
Blue
Height
1-3/4 in
Length
19-3/4 in
Carlisle RG36-314 - Opticlean™ 36-Compartment Glass Rack W/ 3 Extenders, Carlisle Blue - Pkg Qty 2
Width
19-3/4 in
Color
Blue
Height
8-3/4 in
Length
19-3/4 in
Cambro 16S738151 - Camrack Glass Rack 16 Compartments 7-3/4" Max. Height Soft Gray NSF - Pkg Qty 3
Width
20-1/8 in
Color
Gray
Height
26-1/4 in
Length
20.18 in
Vollrath® Cup & Glass Max Stackers, GS21-32, 18" X 14", Holds 21 Glasses - Pkg Qty 6
Carlisle RG25-314 - Opticlean™ 25-Compartment Glass Rack W/ 3 Extenders, Carlisle Blue - Pkg Qty 2
Width
19-3/4 in
Color
Blue
Height
8-3/4 in
Length
19-3/4 in
Carlisle RG9-214 - Opticlean™ 9-Compartment Glass Rack W/ 2 Extenders, Carlisle Blue - Pkg Qty 3
Width
19-3/4 in
Color
Blue
Height
7-1/8 in
Length
19-3/4 in
Carlisle REW20S14 - Opticlean Newave 20-Compartment Glass Rack Extender, Carlisle Blue - Pkg Qty 6
Width
19-3/4 in
Color
Blue
Height
3-13/16 in
Length
19-3/4 in
Color
Blue
Height
4 in
Carlisle RC16-114 - Opticlean™ 16-Compartment Cup Rack W/ 1 Open Extender, Blue - Pkg Qty 4
Width
4-5/16 in
Color
Blue
Height
5-9/16 in
Length
4.3 in
Width
19-3/4 in
Color
Blue
Height
4 in
Length
19-3/4 in
Carlisle RW20-314 - Opticlean Newave 20-Compartment Glass Rack W/ 4 Extenders, Carlisle Blue - Pkg Qty 2
Width
19-3/4 in
Color
Blue
Height
10-5/16 in
Length
19-3/4 in
Carlisle RW20-214 - Opticlean Newave 20-Compartment Glass Rack W/ 3 Extenders, Carlisle Blue - Pkg Qty 2
Width
19-3/4 in
Color
Blue
Height
8-3/4 in
Length
19-3/4 in
Cambro 36S1058151 - Camrack Glass Rack Low Profile 36 Compartments 11" Max. Height Soft Gray - Pkg Qty 2
Width
20-39/64 in
Color
Gray
Height
20-1/16 in
Length
24.31 in
Carlisle RG16-3C412 - OptiClean™ 16 Compartment Glass Rack W/3 Extenders, Orange-Blue
Width
19-3/4 in
Color
Orange
Height
8-3/4 in
Length
19-3/4 in
Carlisle RG16-314 - Opticlean™ 16 Compartment Glass Rack W/ 3 Extenders, Blue - Pkg Qty 2
Width
19-3/4 in
Color
Blue
Height
8-3/4 in
Length
19-3/4 in
Carlisle RG36-414 - Opticlean™ 36-Compartment Glass Rack W/ 4 Extenders, Carlisle Blue - Pkg Qty 2
Width
19-3/4 in
Color
Blue
Height
10-5/16 in
Length
19-3/4 in
Cambro 36S434168 - Camrack Glass Rack Low Profile 36 Compartments 5-1/4" Max. Height Blue - Pkg Qty 4
Width
20-1/4 in
Color
Blue
Height
20 in
Length
28.25 in
Cambro 25S958163 - Camrack Glass Rack 25 Compartments 10-1/8" Max. Height Red NSF - Pkg Qty 2
Width
20-1/4 in
Color
Red
Height
20-1/4 in
Length
24.5 in
Width
19-3/4 in
Color
Blue
Height
4 in
Length
19-3/4 in
Carlisle RG25-414 - Opticlean™ 25-Compartment Glass Rack W/ 4 Extenders, Carlisle Blue - Pkg Qty 2
Width
19-3/4 in
Color
Blue
Height
10-5/16 in
Length
19-3/4 in
Width
4-5/16 in
Color
Blue
Height
4 in
Length
4.3 in
Carlisle RE914 - Opticlean™ 9-Compartment Divided Glass Rack Extender, Carlisle Blue - Pkg Qty 6
Width
19-3/4 in
Color
Blue
Height
1-3/4 in
Length
19-3/4 in
Carlisle RP14 - Opticlean™ All-Purpose Plate & Tray Rack, Carlisle Blue - Pkg Qty 6
Color
Blue
Height
4 in
Width
18 in
Height
10 in
Length
18 in