Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 88236 - 14.5 Qt. 2/3 Size Steam Table Pan Anti-Jam, 24 Ga. - Pkg Qty 6

Alegacy 88236 - 14.5 Qt. 2/3 Size Steam Table Pan Anti-Jam, 24 Ga. - Pkg Qty 6

Item #: WBB343296

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$32.95 ea.

Price: $197.70 / Pkg of 6

Quantity

Customers Also Viewed

14-1/2 Qt. Steam Table Pan - 2/3 Size - 24 Gauge

This 13-7/8"L x 6"H steam table pan is made using 24 gauge stainless steel for lasting durability and strength. Full perimeter anti-jam ridge prevents pans from sticking together when stacked during shipment or storage. NSF® certified.

Product Specifications

  • DESCRIPTION2/3 Size
  • GAUGE24
  • HEIGHT INCHES6 (15.24 cm)
  • CAPACITY QUARTS14.5
  • MANUFACTURER PART NUMBER88236
  • WIDTH INCHES12-3/4 (32.39 cm)
  • CONSTRUCTIONStainless Steel
  • BRANDAlegacy®
  • LENGTH INCHES13-7/8 (35.24 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 88236 - 14.5 Qt. 2/3 Size Steam Table Pan Anti-Jam, 24 Ga. - Pkg Qty 6

Alegacy 88236 - 14.5 Qt. 2/3 Size Steam Table Pan Anti-Jam, 24 Ga. - Pkg Qty 6

Item #: WBB343296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top