x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Flush Handle Instrument Cart Flush Non-Slip Vinyl 24x36

Little Giant® Flush Handle Instrument Cart Flush Non-Slip Vinyl 24x36

Item #: WBB288316

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $760.00

Quantity

Customers Also Viewed

Little Giant® Flush Handle Instrument Cart Flush Non-Slip Vinyl 24x36

Flush handle allows transporting of oversized items. Provides a cushioned ride with 9" pneumatic casters, 2 swivel and 2 rigid. Top shelf 33-1/2" high, and is available with a 1-1/2" retaining lip or with flush edges. Bottom shelf has 1-1/2" lip. Available with non-slip vinyl laminated to shelf surfaces, or smooth steel surfaces. 14 gauge shelves. Gray enamel finish.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 33-1/2 (85.09 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • BRAND Little Giant
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • DESCRIPTION Flush Handle Instrument Cart
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER GF-2436-9PM
  • SHELF CLEARANCE INCHES 19-1/2 (49.53 cm)
  • SHELF CONSTRUCTION Vinyl Covered Steel
  • SHELF QUANTITY 2
  • SHELF TYPE Flush
  • STYLE Standard
  • TYPE Instrument Cart
  • WHEEL DIAMETER INCHES 9 (22.86 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Flush Handle Instrument Cart Lip Non-Slip Vinyl Shelves 24x36

Item #: B288700

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$706.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Flush Handle Instrument Cart Flush Non-Slip Vinyl 24x36

Little Giant® Flush Handle Instrument Cart Flush Non-Slip Vinyl 24x36

Item #: WBB288316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant