Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Tool Cases

Tool cases are designed to keep your valuable equipment secure and organized during transportation or storage. Constructed with rugged materials and equipped with secure latches, travel tool cases offer maximum durability and protection for your tools and small equipment. Ideal for tradespeople, technicians, and other professionals, tool carrying cases provide peace of mind and convenience, ensuring that tools remain safe and accessible whenever needed.
7 Results

Ships From Canada

Availability

Type

Height Range (in)

7 Results
Compare
1
1
$149.95
Ships Same Day

Width

14 in

Length

18 in

Height

6 in

Compare
BESTSELLER
1
1
$119.95
Ships Same Day

Width

14 in

Length

18 in

Height

6 in

Compare
1
1
$249.95
Ships within 1 Business Day (ships from US)

Width

16-1/2 in

Length

19-3/4 in

Height

8 in

Inside Height

7-1/8 in

Compare
1
1
$199.95
Ships in 2 Business Days (ships from US)

Width

10 in

Length

16 in

Height

11 in

Inside Height

9-7/16 in

Compare
1
1
$235.95
Ships in 2 Business Days (ships from US)

Width

10 in

Length

17-7/8 in

Height

13 in

Inside Height

13 in

Compare
BESTSELLER
1
1
$359.95
Ships in 2 Business Days (ships from US)

Width

16-1/4 in

Length

19-3/4 in

Height

10-1/2 in

Inside Height

7-3/4 in