Take 15% off your entire order!

Offer applied at checkout

Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Red

Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Red

Item #: WBB250572

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $92.95

Quantity Discount

  • Buy 1-4 $92.95 ea.
  • Buy 5-9 $86.95 ea.
  • Buy 10+ $80.95 ea.

Quantity

Customers Also Viewed

Steel spring reduces vibration transmissions most efficiently as performance improves with larger deflections. Spring deflections are 2 - 6 times better than the rubber products. Hangers have LDS Rubber cups under the springs and a projecting rubber bushing prevent sound transmission, even if hanger rods are not perfectly centered. Max Load 380-510 LBS. 2-3/4"L x 3-3/4"W x 5-3/4"H Overall Dimensions.

Product Specifications

  • LENGTH2.75" (6.99 cm)
  • WIDTH3.75" (9.53 cm)
  • COLOR FINISHRed
  • BRANDMason Industries
  • CONSTRUCTIONRubber/Spring
  • MANUFACTURERS PART NUMBERHS-A-510
  • PACKAGE QUANTITY1
  • TYPESpring Hanger Mount
  • MAXIMUM DEFLECTION1.00" (2.54 cm)
  • TOP SCREW/ROD DIAMETER5/8" (1.59 cm)
  • HEIGHT5.75"
  • UNIT OF MEASUREMENTInch (Imperial)
  • LOAD CAPACITY RANGE (LBS.)500 - 1000 Lbs.
  • LOAD CAPACITY (LBS.)510 Lbs.
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H White

Item #: B250573

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$92.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Red

Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Red

Item #: WBB250572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant