Take 15% off your entire order!

Offer applied at checkout

Housed Spring Floor Mount Vibration Isolator - 5-3/4"L x 2-1/8"W Green

Housed Spring Floor Mount Vibration Isolator - 5-3/4"L x 2-1/8"W Green

Item #: WBB250549

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Quantity Discount

  • Buy 1-4 $123.95 ea.
  • Buy 5-9 $114.95 ea.
  • Buy 10+ $105.95 ea.

Quantity

Customers Also Viewed

Steel springs reduce vibration transmission most efficiently as performance improves with larger deflections. Minimum deflection is 0.75" which increases with heavier loadings. Spring deflections are 2 - 6 times higher than the rubber products. IMF Unhoused Simple Spring Mount works best for indoor applications on lightweight equipment that does not have to be completely level and does not need to be bolted down. Max Load 300-400 LBS. 5-3/4"L x 2-1/8"W x 4-1/2"H Overall Dimensions.

Product Specifications

  • LENGTH5.75" (14.61 cm)
  • WIDTH2.13" (5.41 cm)
  • COLOR FINISHGreen
  • BRANDMason Industries
  • CONSTRUCTIONNeoprene/Spring
  • MANUFACTURERS PART NUMBERC-A-400
  • PACKAGE QUANTITY1
  • TYPESingle Spring Floor Mount
  • MAXIMUM DEFLECTION1.00" (2.54 cm)
  • HEIGHT4.50"
  • UNIT OF MEASUREMENTInch (Imperial)
  • MOUNT HOLE DIAMETER0.38"
  • LOAD CAPACITY RANGE (LBS.)100 - 500 Lbs.
  • LOAD CAPACITY (LBS.)400 Lbs.
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Housed Spring Floor Mount Vibration Isolator - 5-3/4"L x 2-1/8"W White

Item #: B250551

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$123.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Housed Spring Floor Mount Vibration Isolator - 5-3/4"L x 2-1/8"W Green

Housed Spring Floor Mount Vibration Isolator - 5-3/4"L x 2-1/8"W Green

Item #: WBB250549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant