Take 15% off your entire order!

Offer applied at checkout

Floor Mount Seismic & Wind Vibration Isolator - 8-3/4"L x 2-1/2"W Black

Floor Mount Seismic & Wind Vibration Isolator - 8-3/4"L x 2-1/2"W Black

Item #: WBB250555

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $218.95

Quantity Discount

  • Buy 1-4 $218.95 ea.
  • Buy 5-9 $201.95 ea.
  • Buy 10+ $185.95 ea.

Quantity

Customers Also Viewed

Type SLR restrained spring mount gives the same efficient control of structurally transmitted noise and vibration as do our other types of spring isolators, but with limited movement. Equipment is restrained to less than 1/8" movement in any direction, reducing damage caused by conditions that would otherwise move equipment excessively, such as extreme wind loads or seismic events. Max Load 130-200 LBS. 8-3/4"L x 2-1/2"W x 5-1/8"H Overall Dimensions.

Product Specifications

  • LENGTH8.75" (22.23 cm)
  • WIDTH2.50" (6.35 cm)
  • COLOR FINISHBlack
  • BRANDMason Industries
  • CONSTRUCTIONNeoprene/Spring
  • MANUFACTURERS PART NUMBERSLR-A-200
  • PACKAGE QUANTITY1
  • TYPEMultiple Spring Floor Mount
  • MAXIMUM DEFLECTION1.15" (2.92 cm)
  • TOP SCREW/ROD DIAMETER3/8 x 1"
  • HEIGHT5.13"
  • UNIT OF MEASUREMENTInch (Imperial)
  • MOUNT HOLE DIAMETER0.38"
  • LOAD CAPACITY RANGE (LBS.)100 - 500 Lbs.
  • LOAD CAPACITY (LBS.)200 Lbs.
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Floor Mount Seismic & Wind Vibration Isolator - 8-3/4"L x 2-1/2"W White

Item #: B250559

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$273.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Floor Mount Seismic & Wind Vibration Isolator - 8-3/4"L x 2-1/2"W Black

Floor Mount Seismic & Wind Vibration Isolator - 8-3/4"L x 2-1/2"W Black

Item #: WBB250555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top