Take 15% off your entire order!

Offer applied at checkout

RC-4 Neoprene Leveling Mount w/ Glide Cup - Green

RC-4 Neoprene Leveling Mount w/ Glide Cup - Green

Item #: WBB250603

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Quantity Discount

  • Buy 1-4 $17.50 ea.
  • Buy 5-9 $16.00 ea.
  • Buy 10+ $14.75 ea.

Quantity

Customers Also Viewed

Furnished with 3/8-16 or 1/2-13 tapped holes or studs to accommodate large or small holes in the machinery leg. Neoprene resists oil, oxygen and ozone. Upper plate provides uniform mounting loading. May be bolted directly without leveling for economy. With glide cup, equipment can slide on vinyl floors or short fibre carpet. Max Load 150 LBS. 2-1/4"L x 2-1/4"W x 7/8"H Overall Dimensions.

Product Specifications

  • LENGTH2.25" (5.72 cm)
  • WIDTH2.25" (5.72 cm)
  • COLOR FINISHGreen
  • BASE DIAMETER2.25"
  • BRANDMason Industries
  • CONSTRUCTIONNeoprene/Steel
  • MANUFACTURERS PART NUMBERRC-4-150 GREEN
  • PACKAGE QUANTITY1
  • TYPETapped Mount w/Glide Cup
  • HEIGHT0.88"
  • UNIT OF MEASUREMENTInch (Imperial)
  • MOUNT HOLE DIAMETER0.38"
  • LOAD CAPACITY RANGE (LBS.)100 - 500 Lbs.
  • LOAD CAPACITY (LBS.)150 Lbs.
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RC-4 Neoprene Leveling Mount w/ Glide Cup - White

Item #: B250596

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$17.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RC-4 Neoprene Leveling Mount w/ Glide Cup - Green

RC-4 Neoprene Leveling Mount w/ Glide Cup - Green

Item #: WBB250603

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant