Take 15% off your entire order!

Offer applied at checkout

R-5 Neoprene Leveling Mount - White

R-5 Neoprene Leveling Mount - White

Item #: WBB250590

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Quantity Discount

  • Buy 1-4 $12.00 ea.
  • Buy 5-9 $11.00 ea.
  • Buy 10+ $10.25 ea.

Quantity

Customers Also Viewed

Furnished with 3/8-16 or 1/2-13 tapped holes or studs to accommodate large or small holes in the machinery leg. Neoprene resists oil, oxygen and ozone. Upper plate provides uniform mounting loading. May be bolted directly without leveling for economy. Without glide cup, friction keeps equipment in place. Max Load 400 LBS. 2-1/4"L x 2-1/4"W x 7/8"H Overall Dimensions.

Product Specifications

  • LENGTH2.25" (5.72 cm)
  • WIDTH2.25" (5.72 cm)
  • COLOR FINISHWhite
  • BASE DIAMETER2.25"
  • BRANDMason Industries
  • CONSTRUCTIONNeoprene/Steel
  • MANUFACTURERS PART NUMBERR-5-400 WHITE
  • PACKAGE QUANTITY1
  • TYPETapped Mount
  • HEIGHT0.88"
  • UNIT OF MEASUREMENTInch (Imperial)
  • MOUNT HOLE DIAMETER0.50"
  • LOAD CAPACITY RANGE (LBS.)100 - 500 Lbs.
  • LOAD CAPACITY (LBS.)250 Lbs.
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

R-5 Neoprene Leveling Mount - Yellow

Item #: B250591

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
R-5 Neoprene Leveling Mount - White

R-5 Neoprene Leveling Mount - White

Item #: WBB250590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant