Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Socket Cap Screws

38 Results

Ships From Canada

Availability

Special Price

Size

View All Size
View All Length
38 Results
Compare
8
8
Minimum purchase quantity is 8
$15.75
In Stock, Ships in 3-4 days

Finish

Black Oxide

Package Quantity

100

Material

Alloy Steel

Length

1 in

Compare
SALE
2
2
Minimum purchase quantity is 2
$42.95was $62.95
Save $20.00 (32%)
Ships Same Day

Finish

Black Oxide

Package Quantity

50

Material

Alloy Steel

Length

50 mm

Compare
8
8
Minimum purchase quantity is 8
$14.75
In Stock, Ships in 3-4 days

Finish

Black Oxide

Package Quantity

100

Material

Alloy Steel

Length

1 in

Compare
8
8
Minimum purchase quantity is 8
$11.25
In Stock, Ships in 3-4 days

Finish

Black Oxide

Package Quantity

100

Material

Alloy Steel

Length

1/2 in

Compare
7
7
Minimum purchase quantity is 7
$10.75
In Stock, Ships in 3-4 days

Finish

Black Oxide

Package Quantity

100

Material

Alloy Steel

Length

3/4 in

Compare
2
2
Minimum purchase quantity is 2
$38.95
In Stock, Ships in 3-4 days

Finish

Black Oxide

Package Quantity

100

Material

Alloy Steel

Length

25 mm