x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Fan Blower Motor, B313, 48C17D2042, 1/4HP, 1800RPM, 115/208-230V, 1PH, 48Y FR, DP

Picture may not represent actual product

Marathon Motors Fan Blower Motor, B313, 48C17D2042, 1/4HP, 1800RPM, 115/208-230V, 1PH, 48Y FR, DP

Item #: WBB871668

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $264.95

Quantity

Customers Also Viewed

Marathon Motors Fan Blower Motor, B313, 48C17D2042, 1/4HP, 1800RPM, 115/208-230V, 1PH, 48Y FR, DP

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.

  • BRAND Marathon Motors
  • MANUFACTURERS PART NUMBER X455
  • HORSEPOWER 1/4
  • MOTOR RPM 60Hz 1800
  • VOLTAGE 115/208-230
  • PHASE 1
  • FRAME 48Y
  • ENCLOSURE TYPE Open/Drip Proof
  • HERTZ 60
  • SPEEDS 1
  • ROTATION CCW
  • THERMAL PROTECTION Automatic
  • RATED RPM 1800
  • MOUNTING Resilient Base - Extended Studs
  • BEARING TYPE Ball
  • DRIVE END BEARING SIZE 6203
  • OPPOSITE END BEARING SIZE 6203
  • INSULATION CLASS B
  • SERVICE FACTOR 1.35
  • AMBIENT TEMP C 40
  • DUTY Continuous
  • is_motor Yes
  • WEIGHT LBS 16 (7.27 kg)
  • RPM RANGE 1701-1800
  • ENCLOSURE DP
  • ASSEMBLY F1 Only
  • FL AMPS 5.2/2.8-2.6
  • OPPOSITE END BEARING Ball
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Fan Blower Motor, B313, 48C17D2042, 1/4HP, 1800RPM, 115/208-230V, 1PH, 48Y FR, DP

Marathon Motors Fan Blower Motor, B313, 48C17D2042, 1/4HP, 1800RPM, 115/208-230V, 1PH, 48Y FR, DP

Item #: WBB871668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant