x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors F134, 1HP, 115/208-230V, 1800RPM, 1PH, TEFC, 56C FR

Actual product may differ from image shown

Marathon Motors F134, 1HP, 115/208-230V, 1800RPM, 1PH, TEFC, 56C FR

Item #: WBB869022

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $383.95

Quantity Discount

  • Buy 1-2 $383.95 ea.
  • Buy 3+ $366.95 ea.

Quantity

Customers Also Viewed

Marathon Motors F134, 1HP, 115/208-230V, 1800RPM, 1PH, TEFC, 56C FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

  • HORSEPOWER 1
  • ENCLOSURE TEFC
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 1
  • VOLTAGE 115/208-230
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION Manual Protector
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • WEIGHT 35 (15.91 kg)
  • UL Recognized Construction and Protector
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER F134
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • FL AMPS 13.4/6.8-6.7
  • OPPOSITE END BEARING SIZE Ball
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Cap Start Ind Run
  • NEMA DESIGN N
  • CATALOG NUMBER F134
  • KVA-CODE J
  • is_motor Yes
  • KILOWATS 0.75
  • MODEL NUMBER 56C17F5914
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors F134, 1HP, 115/208-230V, 1800RPM, 1PH, TEFC, 56C FR

Marathon Motors F134, 1HP, 115/208-230V, 1800RPM, 1PH, TEFC, 56C FR

Item #: WBB869022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant