Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry

Item #: WB601900

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18

18

Price: $583.00

Quantity Discount

  • Buy 1 $583.00 ea.
  • Buy 2-5 $555.00 ea.
  • Buy 6+ $538.00 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 5-Shelf -- Wire Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 48 in (121.92 cm)
  • Height 84 in (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 5
  • Unit Type Double Rivet
  • Brand Global Industrial
  • Material Steel
  • Shelf Capacity 1500 lbs (681.82 kg)
  • Manufacturers Part Number 601900
  • Shelf Material Wire Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry

Item #: B2296950

Not Yet Rated

Available on or around 01/24/2022

$495.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry

Item #: WB601900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant