Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry

Item #: WB601886

(14)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

24

Price: $362.95

Quantity Discount

  • Buy 1 $362.95 ea.
  • Buy 2-5 $343.95 ea.
  • Buy 6+ $334.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 5-Shelf -- Wood Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 36 in (91.44 cm)
  • Height 84 in (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 5
  • Unit Type Double Rivet
  • Brand Global Industrial
  • Material Steel
  • Shelf Capacity 1500 lbs (681.82 kg)
  • Manufacturers Part Number 601886
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

4.5

  • 5 Star

    8
  • 4 Star

    4
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ALAN

    Date: November 05, 2020

    Sturdy, high quality shelving units at a great price.
    Your review:
    We installed these shelving units to provide additional storage in our utility room. The shelves were exactly what I was looking for - very sturdy and high quality. The shelving units were simple, easy and quick to assemble. I'm very happy I purchased these shelves. They are a great value for the price.
  • Reviewer: SAM

    Date: October 01, 2020

    Heavy duty, what we expected because we already have some.
    Your review:
    Heavy duty, what we expected because we already have some.
  • Reviewer: Michael

    Date: April 23, 2019

    Sturdy and gets the job done.
    Your review:
    Well made and relatively easy to put together. Have a rubber mallet handy.
  • Reviewer: CAROL

    Date: April 23, 2019

    Extra heavy duty shelving
    Your review:
    Putting it together was so easy. It is a strong heavy duty shelf.
  • Reviewer: GARY

    Date: April 23, 2019

    Sheiving
    Your review:
    Good price, fast service
  • Reviewer: ANTHONY

    Date: April 23, 2019

    SANITATION SUPERVISOR
    Your review:
    EXCELLENT PRODUCT
  • Reviewer: ANTHONY

    Date: April 23, 2019

    SANITATION SUPERVISOR
    Your review:
    GOOD PRODUCT FOR THE SPACE SAVER
  • Reviewer: Tracey

    Date: April 23, 2019

    shelves for office storage
    Your review:
    Very pleased with the shelf I purchased for the office. Easy to install. Filled all the shelves up and it only shakes a little if you push it by hand.
  • Reviewer: Dan

    Date: April 23, 2019

    Awesome racks
    Your review:
    Excellent racks. easy to set up, individual units stand alone no problem.
  • Reviewer: Richard

    Date: April 23, 2019

    Sturdy shelves
    Your review:
    like this shelf construction vs. previous heavy duty shelves we have purchased.
Product Q & A

There are 1 questions and 1 answer for this product.

  • I was wondering if it was possible to just buy the 84" uprights for the boltless shelving?

    Question Asked By: August 17, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, August 17, 2011

      The 84" uprights for the Extra Heavy Duty Shelving 36x24x84 With 5 Shelves Wood Deck are not sold separately.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry

Item #: WB601886

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant