✓ Includes 1 upright frame and 3 shelf levels with galvanized steel deck
✓ Formed step beam frame provides twice the weight capacity per level
✓ No tools required for assembly
Improve storage areas and rooms with the Global Industrial Extra Heavy-Duty Storage Rack. This is the cost-effective solution when you're looking for heavy-duty metal storage racks to handle hand-loaded materials. This add-on unit has a 5/8" thick rib-formed steel deck featuring a galvanized finish and offers almost twice the capacity, per level, as standard bulk racks thanks to the formed step beam frame. The beams attach to the frame in just seconds without tools, while the 14-gauge upright steel frame allows beam adjustments to be made in 2" increments. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Available with wire or wood deck, or rack unit alone. 1-Year Limited Warranty.
Global Industrial
Model # :WB504383
Global Industrial 3 Level, Extra HD Bulk Storage Rack, Steel Deck, Add On, 72"W x 24"D x 96"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$835.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 96 in |
| Mounting Hole Diameter | 5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On |
| Shelf Capacity | 2750 lbs |
| Color | Gray |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 504383 |
| Shelf Material | Steel Deck |
| Brand | Global Industrial |