Bryant SPC100SO Offset Eye, Closed Mesh, Support Grips, 1.24

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Bryant SPC100SO Offset Eye, Closed Mesh, Support Grips, 1.24

Item #: WBB216939

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 1.00"-1.24" (2.54-3.15)
  • Length Mesh to Shoulder In(cm): 14" (35.56)
  • Length Shoulder to Eye In(cm): 5" (12.70)
For Use:
  • Excavations
  • Buildings
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER1.24
    • DUTY FACTORStandard Duty
    • MIN CABLE DIAMETER1
    • MANUFACTURERS PART NUMBERSPC100SO
    • GRIP STYLEOffset Eye
    • APPROX. BREAKING STRENGTH LBS1500 (681.82 kg)
    • MESH TYPETinned Bronze
    • BRANDBryant