Take 15% off your entire order!

Offer applied at checkout

Packard PF22440 Foot Mount Transformer Input - 240VA Output 40VA

Packard PF22440 Foot Mount Transformer Input - 240VA Output 40VA

Item #: WBB238478

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $17.50

Quantity

Customers Also Viewed

Foot Mount Transformer Input - 240VA Output 40VA

  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. CSA approved. UL Listed Class II Transformers

Product Specifications

  • VOLTAGE240
  • SECONDARY RATING24
  • APPROVALS OR CERTIFICATIONSCSA and UL Approved
  • MANUFACTURERS PART NUMBERPF22440
  • CONNECTION TYPEWire Lead
  • BRANDPackard
  • OUTPUT OPTION40VA
  • MOUNT TYPEFoot
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Packard PF40224 Foot Mount Transformer Input - 208-240VA Output 40VA

Item #: B238477

(1)

$20.25

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PF22440 Foot Mount Transformer Input - 240VA Output 40VA

Packard PF22440 Foot Mount Transformer Input - 240VA Output 40VA

Item #: WBB238478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top