Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5691-2I 15A, 120/277V, Decora Plus Rocker Single-Pole AC Quiet Switch, Ivory

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Leviton 5691-2I 15A, 120/277V, Decora Plus Rocker Single-Pole AC Quiet Switch, Ivory

Item #: WBB462654

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 28 ($201.60)

Price: $7.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton 5691-2I Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade

15 Amp, 120/277-Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back and Side Wired, Ivory
  • 15 Amp
  • 120/277-Volt
  • Decora Plus Rocker
  • Single Pole AC Quiet Switch
  • Commercial Grade

Product Specifications

    • AMPS15A
    • BRANDLeviton
    • COLOR FINISHIvory
    • MANUFACTURERS PART NUMBER5691-2I
    • SWITCH TYPESingle Pole
    • TYPEDecora Plus Rocker Single Pole AC Quiet Switch
    • VOLTAGE120/277V
    • TERMINAL GAUGE MAX10 AWG
    • TERMINAL GAUGE MIN14 AWG
    • GRADECommercial
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.