Take 15% off your entire order!

Offer applied at checkout

Packard HS24A343 Heat Sequencer - 1 Time 2 Switches

Packard HS24A343 Heat Sequencer - 1 Time 2 Switches

Item #: WBB238466

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $16.50

Quantity

Customers Also Viewed

Heat Sequencer - 1 Time 2 Switches

  • Solid state
  • Quick-connect terminals
  • Shock and vibration resistant
  • Mounts in any position
  • 25 Amps at 120/240 Volts, 12.5 Amps at 480 Volts
  • Full-load rated auxiliary contacts
  • Operating ambience between -50°F (-45.5°C) and 165°F (73.8°C)
  • UL and CSA recognized
Compatibility
Diversitech: DGS103
Gemline: GS103
Klixon: E017
Mars: 33244
White-Rodgers: 24A34-3

Product Specifications

  • TIMINGS1
  • SWITCHES2
  • TIMINGS OFF M3 M440-110
  • TIMINGS OFF M1 M240-110
  • TIMINGS OFF M7 M8--
  • TIMINGS OFF M5 M6--
  • TIMINGS ON M1 M21-20
  • TIMINGS OFF M9 M10--
  • TIMINGS ON M5 M6--
  • TIMINGS ON M3 M41-20
  • TIMINGS ON M9 M10--
  • TIMINGS ON M7 M8--
  • BRANDPackard
  • MANUFACTURERS PART NUMBERHS24A343
  • DESCRIPTIONDPDT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Packard HS24A344 Heat Sequencer - 1 Timing 2 Switches

Item #: B238468

Not Yet Rated

$16.50

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard HS24A343 Heat Sequencer - 1 Time 2 Switches

Packard HS24A343 Heat Sequencer - 1 Time 2 Switches

Item #: WBB238466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant