Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Wire 60100 100 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW, 300V, 13A

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

U.S. Wire 60100 100 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW, 300V, 13A

Item #: WBB251097

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Standard Hard Service Vinyl Cord Sets

Indoor/Outdoor SJTW vinyl cord sets constructed with double insulation and molded-on plugs. Orange, non-marring outer jacket. Packaging includes consumer information for easy selection of desired cord type. SJTW, medium flexibility vinyl cord set.

Product Specifications

    • AMPS10
    • BRANDU.S. Wire & Cable
    • MANUFACTURER PART NUMBER60100
    • RECEPTACLES1
    • PACKAGE QUANTITY1
    • CORD JACKETSJTW
    • VOLTAGE RATING125
    • COLOROrange
    • GAUGE16
    • NEMA5-15
    • CORD LENGTH FEET100 (30.48 m)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
+
Item #: WB500793
In Stock, Ships in 3-4 Days
(0)
$43.95