Princeton Tec® FUEL4-BK™ 70 Lumen Headlamp

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Princeton Tec® FUEL4-BK™ 70 Lumen Headlamp

Item #: WBB688522

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $39.58 Save up to 22%
Price: $ 30.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PRINCETON TEC® HEADLAMPS
Princeton Tec® FUEL™ Headlamp
Princeton Tec® FUEL™ Headlamps are lightweight and convenient for a wide variety of uses. Lights are made with 4 ultrabright LED's, and provide an output of 70 lumens with a burn time of up to 146 hours. Lamps feature three brightness settings, as well as a pulse setting. Flashlight unit is Level-1 waterproof, making it impervious to splashes or quick dunking. Headlamp weighs only 78 grams for comfort during long-periods of use, with an easily adjustable headband for a customized fit. Operates with 3 AAA batteries (included).

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDPrinceton Tec
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • LUMENS70
    • RUNTIME FULL POWER50 Hours
    • TYPEHeadlamp
    • MODELFUEL 4
    • GIFT ITEMYes
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • LIGHT MODES"High,med,low flash 4 5mm LEDs"
    • STYLEWaterproof
    • BATTERY TYPE REQUIREDAAA
    • LENGTH INCHES2-1/4 (5.72 cm)
    • RUN TIME146 Hours
    • MANUFACTURERS PART NUMBERFUEL4-BK
    • WEIGHT LBS0.17 (.08 kg)
    • WIDTH INCHES3/4 (1.91 cm)
    • CONSTRUCTIONLexan
    • BATTERIES INCLUDEDYes
    • BEAM DISTANCE METERS52
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Big Bang for the Buck

Your review: I didn't buy just one. I bought 5 for the car, toolbox, work, home, and the kids! Makes a cheap gift!

Is this review helpful?

Head Lamp

Your review: I own four of them, I now have one left. Each of them broke when I tried to open and replace the batteries. they are a real piece of junk

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

is this a class 1 Div. 1 explosion proof light?

Question Asked By: Larry , September 02, 2016

+ View 1 Answer

Answer This Question

Sort by: 

2 Results