Leviton BR20-W 20A, 125V, Duplex Receptacle, Self Grounding, White

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Leviton BR20-W 20A, 125V, Duplex Receptacle, Self Grounding, White

Item #: WBB379850

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 45 ($229.50)

List Price: $5.51 Save up to 7%
Price: $5.10
Product Information
Customer Review
Product Q&A
Leviton BR20-W 20-Amp, 125-Volt, Narrow Body Duplex Receptacle, Self Grounding

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back and Side Wired, Steel Strap, White

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBERBR20-W
    • COLORWhite
    • WIRING STYLEBack & Side
    • POLES AND WIRES"2 Pole, 3 Wire"
    • GRADECommercial
    • AMPERAGE20
    • MADE IN THE U.S.A.Yes
    • TYPEDuplex
    • BRANDLeviton®
    • NEMA5-20R