Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia DMW 2 48T8HO MV GEB10PS T8 Enclosed And Gasketed Industrial 44w Program Start Ballast
See all 9 items in product family

Lithonia DMW 2 48T8HO MV GEB10PS T8 Enclosed And Gasketed Industrial 44w Program Start Ballast

Item #: WBB547821

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 282.95
Product Information
Customer Review
Product Q&A
Accessories
T8 Enclosed And Gasketed Industrial, 2 Lamp, 44w, Program Start Ballast

Intended Use:
For low to medium mounting heights and harsh environments where dust, dirt, humidity or moisture is present. Ideal for canopies, shipping docks, refrigerated areas and other non-hazardous environments. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.

Features:
Impact-resistant, UV-stabilized, reinforced polyester fiberglass housing. Shatter-resistant 15% DR acrylic diffuser standard, high impact 50% DR available. Poured-in gasketing provides a continuous seal between housing and diffuser. Captive, corrosion-resistant, cam-action latches secure the diffuser. Stainless steel (STSL) latches also are available. Ballast Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Wiring and Electrical AWM, TFN or THHN wire used throughout, rated for required temperatures. Mounting For unit or row installations, surface (ceiling or wall) or suspended mounting.

Listings:
120V, 277V and MVOLT are UL Listed and CSA Certified (standard). See Options for 347V and NOM Certified. NSF splash-zone certified and/or meets FDA/USDA guidelines. Listed for 25°C ambient temperature. DMW is wet-location listed for covered-ceiling applications. IP65 rated. Optional IP67 rating available for 4' units only.

Construction:
Impact-resistant, UV-stabilized, reinforced polyester fiberglass housing. Shatter-resistant, high-impact 50% DR acrylic diffuser standard. Poured-in gasketing provides a continuous seal between housing and diffuser. Captive, corrosion-resistant, cam-action latches secure the diffuser. Stainless steel (STSL) latches also are available.

Ballast:
Thermally protected, resetting, Class P, HPF, non-PCB, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures.

Installation:
For unit or row installations, surface (ceiling or wall) or suspended mounting. Surface mount bracket included (two per 4' unit, four per 8' unit).

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERDMW 2 48T8HO MVOLT GEB10PS
    • VOLTSMulti
    • WATTS44
    • LENGTH FEET4 (1.22 m)
    • VOLTAGEMulti
    • SERIESDMW
    • PRODUCT GROUPIndustrial
    • LAMPS INCLUDEDNo
    • HEIGHT INCHES5-5/8 (14.29 cm)
    • LAMP TYPET8HO
    • PRODUCT FAMILYDMW
    • CI CODE200XUW
    • DESCRIPTIONFiberglass Housing, Wet Location
    • WEIGHT LBS14 (6.36 kg)
    • WIDTH INCHES7-5/8 (19.37 cm)
    • BALLAST TYPET8HO electronic ballasts, <10 Percent THD, programmed rapid start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.