Vanity Lighting
Type
Color Temperature
Color
Length
Brand
Width
Price
Amax Lighting LED-BB210BN LED Vanity Bath Bar, 4W, 4000 CCT, 1600 Lumens, 82 CRI, Nickel
Color
NICKEL
Height
4 in
Width
5 in
Amax Lighting LED-WS18 LED Wall Sconce, 18W, 4000 CCT, 1100 Lumens, 82 CRI, Nickel Accents
Color
NICKEL
Height
4 in
Width
9.5 in
Amax Lighting LED-WS18-W LED Wall Sconce Warm White, 18W, 3000CCT, 1100 Lumens, 82 CRI, Nickel
Color
NICKEL
Height
4 in
Width
9.5 in
Amax Lighting LED-BB210BN-W LED Vanity Bath Bar, 4W, 3000 CCT, 1600 Lumens, 82 CRI, Nickel
Color
NICKEL
Height
4 in
Width
5 in