Lithonia A22 U 22" Aluminum Optical
See all 6 items in product family

Lithonia A22 U 22" Aluminum Optical

Item #: WBB547638

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
22 Aluminum Optical

Intended Use:
SX ballast housing for use with the A23 optical to provide high efficiencies; glare control; vertical and horizontal illumination at mounting heights of 14-20.

Construction:
Modular ballast housing for enclosed low bay opticals. Accepts heavy-duty aluminum optical assembly. Designed to provide uniform, glare-free energy-efficient lighting. Optical are equipped with a heat-resistant, dust-inhibitive gasket at the point of attachment and a fully gasketed lens door assembly. Ventilated design optimizes thermal performance of enclosed electronic ballast housing. Optional heat shield provided for high ambient temperature rating.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURER PART NUMBERA22 U
    • SERIESSH/SX/TH/TX Optical
    • PRODUCT GROUPIndustrial
    • HEIGHT INCHES12.25 (31.12 cm)
    • OPTICALA22
    • PRODUCT FAMILYSX
    • COLOR FINISHAluminum
    • CI CODE511666
    • LENGTH INCHES22 (55.88 cm)
    • DESCRIPTIONSteel Housing, Interchangeable Opticals
    • WEIGHT LBS6.2 (2.82 kg)
    • WIDTH INCHES22 (55.88 cm)