Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia L7xp R6 6" Incandescent Shallow Housing For New Construction For New Construction - Pkg Qty 6
See all 38 items in product family

Lithonia L7xp R6 6" Incandescent Shallow Housing For New Construction For New Construction - Pkg Qty 6

Item #: WBB547653

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.25 each

Sold in packages of 6

Price: $115.50
Product Information
Customer Review
Product Q&A
6 Incandescent Shallow Housing For New Construction For New Construction

Intended Use:
Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types.

Listings:
UL Listed to U.S. and Canadian safety standards.

Construction:
L7X: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing. Trim retention (TOR): Two side-mounted torsion springs on the trim and two receiving brackets in the can, ensure a consistently tight fit with the ceiling. Suitable for ceilings up to 1-1/2 thick.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURER PART NUMBERL7XP R6
    • TYPE6" shallow, new construction IC/non-IC rated
    • CI CODE122H7J
    • SERIESL7X
    • LENGTH INCHES14.125 (35.88 cm)
    • PRODUCT GROUPDownlighting
    • DESCRIPTION6 Incandescent New Construction Housing
    • WEIGHT LBS3 (1.36 kg)
    • WIDTH INCHES13.375 (33.97 cm)
    • HEIGHT INCHES4.875 (12.38 cm)
    • PRODUCT FAMILYL7X

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.