Lithonia 3b2w R12 3" White Baffle - Pkg Qty 12
See all 38 items in product family

Lithonia 3b2w R12 3" White Baffle - Pkg Qty 12

Item #: WBB547623

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 12

Price: $311.40
Product Information
Customer Review
Product Q&A
3 White Baffle

Intended Use:
Recessed incandescent housings for 2x8 and 2x6 new construction applications. Approved for direct burial in insulation and all ceiling and wiring types.

Listings:
UL Listed to U.S. and Canadian safety standards.

Construction:
L3: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Suitable for ceilings up to 1-1/2 thick.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURER PART NUMBER3B2W R12
    • WATTS2W
    • SERIES3B2
    • PRODUCT GROUPDownlighting
    • HEIGHT INCHES5.25 (13.34 cm)
    • PRODUCT FAMILYL3
    • COLOR FINISHWhite baffle
    • CI CODE166NP7
    • LENGTH INCHES4.875 (12.38 cm)
    • DESCRIPTION4 Incandescent New Construction Housing
    • WEIGHT LBS0.25 (.11 kg)
    • WIDTH INCHES4.875 (12.38 cm)