Take 15% off your entire order!

Offer applied at checkout

Lithonia 2AV G 2 32 MDR MV GEB10IS T8 Compact Fluor. w/ Grid Trim Lamps 32w Metal Diffuser w/ Holes

Lithonia 2AV G 2 32 MDR MV GEB10IS T8 Compact Fluor. w/ Grid Trim Lamps 32w Metal Diffuser w/ Holes

Item #: WBB547578

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $208.95

Quantity

Customers Also Viewed

T8 Compact Fluorescent w/ Grid Trim, 2 Lamps, 32w, Metal Diffuser w/ Round Holes

Intended Use:
Symmetric 1'x4' Avante® fixtures provide general indoor lighting. When joined in continuous rows, they provide pleasant and efficient lighting for open office plans. Symmetric 1'x2' fixtures often are used to light small areas. Used in patterns, large public spaces illuminated with 1' wide symmetric Avante® fixtures are bright and attractive, yet with an unobtrusive ceiling.

Features:
The optimum mix of directional and diffuse reflected light combine for balanced illumination between task and proximate walls, enhanced visual comfort and minimized shadows. Available in 1'x 2' and 1'x 4' symmetric distributions for general area lighting applications. (See 2AV for 2'x2' and 2'x4' symmetric distributions and AV SMD for 2'x2' and 2'x4' fixtures with side-mounted diffuser configurations.) End-to-end row mounting capability. Asymmetric distribution available for dedicated wall washing or in combination with symmetric luminaires to maintain perimeter illumination. Available with a variety of shielding options. Matte-white polyester powder paint finished reflectors provide uniform light distribution. Optional diffuse aluminum stepped reflectors available. Injection-molded plastic light traps prevent light leaks between shielding and end plates. Asymmetric fixtures compatible with screw slot and most 2-foot ceiling grids. Covered by one or more of the following patents: 5,988,829; 399,586; 411,641; 413,402; 2,212,513; 87,513.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified optional. Protected by one or more of U.S. Patents Nos.: 5,988,829; 399,586; 411,641; 413,402; 2,212,513; 87,513.

Construction:
The optimum mix of directional and diffuse reflected light combine for balanced illumination between task and proximate walls, enhanced visual comfort and minimized shadows. Available in 1'x2' and 1'x4' symmetric distributions for general area lighting applications. End-to-end row mounting capability. Available with a variety of shielding options. Matte-white polyester powder paint finished reflectors provide uniform light distribution. Optional diffuse aluminum stepped reflectors available. Injection-molded plastic light traps prevent light leaks between shielding and end plates.

Ballast disconnect provided where required to comply with U.S. and Canadian electrical codes.

Product Specifications

  • BRANDLithonia Lighting
  • LAMP NUMBER2
  • MANUFACTURER PART NUMBER2AV G 2 32 MDR MVOLT GEB10IS
  • VOLTS120/277
  • WEIGHT LBS31.5 (14.32 kg)
  • SERIES2AV
  • LAMP TYPET8
  • BALLAST TYPEInstant Start
  • TRIMGrid
  • AIR FUNCTIONStandard
  • DESCRIPTIONAvante® Recessed Direct-Indirect
  • VOLTAGEMulti
  • CI CODE657093
  • PRODUCT GROUPFluorescent
  • PRODUCT FAMILYAV
  • LENGTH INCHES48 (121.92 cm)
  • WIDTH INCHES24 (60.96 cm)
  • OPTIONSMetal diffuser, round holes
  • HEIGHT INCHES5.5 (13.97 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $69.00 with this comparable product

Global Industrial™ LED 2'x4' Troffer 50W 5500 Lumens 4000K Center Basket 85 CRI 0-10V Dim

Item #: 500923

(4)

In Stock, Ships in 3-4 days

$139.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia 2AV G 2 32 MDR MV GEB10IS T8 Compact Fluor. w/ Grid Trim Lamps 32w Metal Diffuser w/ Holes

Lithonia 2AV G 2 32 MDR MV GEB10IS T8 Compact Fluor. w/ Grid Trim Lamps 32w Metal Diffuser w/ Holes

Item #: WBB547578

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top