Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Lithonia Z 1 28T5 MVOLT GEB10PS T5 Compact Strip  1 Lamp (Not Included)  28w

Lithonia Z 1 28T5 MVOLT GEB10PS T5 Compact Strip 1 Lamp (Not Included) 28w

Item #: WBB547654

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Quantity

Customers Also Viewed

T5 Compact Strip, 1 Lamp (Not Included), 28w

Intended Use:
The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications. Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the Z spring hanger (see back). Patent-pending fastener-less channel cover offers a secure fit design allowing for quick attachment and easy access without pinching wires.

Listings:
UL Listed, CUL Listed or CSA Certified to Canadian Standards. Warranty: Guaranteed for one year against mechanical defects in manufacture.

Construction:
Compact designed channel and cover are formed from code-gauge cold-rolled steel. Locking lamp holder tracks bolsters strength of the overall strip construction while creating improved lamp stability. Design includes T5 or T8 socket, features rotating collar and enclosed contacts. Improved easy snap n lock end plates allow for quick attachment. Patented-pending three-point row connector locks channel together for straighter and faster rows mounting; included as standard. Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Standard channel paint finish options: black (MB), smoke gray (SKGY) and galvanized (GALV).

Optics:
Reflector options include solid designs in both symmetric and asymmetric configurations. Consult factory for different-apertured versions.

Electrical:
Thermally protected, resetting, Class P, HPF, non-PCB, UL listed. Suitable for damp locations. AWN, TFN or THHN wire used throughout, rated for required temperatures.

Installation:
Patented-pending three-point row connector locks channels together for straighter and faster rows mounting; included as standard. Ideal for surface-mount or suspended.

Product Specifications

  • BRANDLithonia Lighting
  • LAMP NUMBER1
  • MANUFACTURER PART NUMBERZ 1 28T5 MVOLT GEB10PS
  • VOLTS120-277
  • WEIGHT LBS5.56 (2.53 kg)
  • LAMP TYPET5
  • BALLAST TYPEProgram Start
  • DESCRIPTIONStrips
  • VOLTAGEMulti
  • CI CODE146AYF
  • PRODUCT GROUPFluorescent
  • PRODUCT FAMILYZ Strip
  • LENGTH INCHES46 (116.84 cm)
  • WIDTH INCHES2.125 (5.4 cm)
  • HEIGHT INCHES1.5 (3.81 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia Z 1 28T5 MVOLT GEB10PS T5 Compact Strip  1 Lamp (Not Included)  28w

Lithonia Z 1 28T5 MVOLT GEB10PS T5 Compact Strip 1 Lamp (Not Included) 28w

Item #: WBB547654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top