Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia C296T8 MV Contractor Select Strip Light,  2 Lamp, w/59W  96",  Instant Start Ballast
See all 39 items in product family

Lithonia C296T8 MV Contractor Select Strip Light, 2 Lamp, w/59W 96", Instant Start Ballast

Item #: WBB547549

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Lithonia C296T8 MV Contractor Select Strip Light, 2 Lamp, w/59W 96", Instant Start Ballast

Intended Use:
For applications that require good illumination levels. Suitable for general purpose applications.

Features:
Steel channel (standard) with high-gloss, baked enamel finish. Optional aluminum channel available features corrosion-resistant fasteners for use in damp and harsh locations. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. White or specular reflectors available. Channel cover retained by quarter-turn fastener.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified optional.

Construction:
Steel channel (standard) with high-gloss, baked polyester finish. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. Channel cover retained by quarter-turn fastener. Optional aluminum channel available, features corrosion-resistant fasteners for use in damp and harsh locations. White specular reflectors available.

Thermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. AWM, TFN, THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERC296T8 MV
    • VOLTS120-277
    • VOLTAGEMulti
    • SERIES59
    • WATTAGE59
    • PRODUCT GROUPFluorescent
    • HEIGHT INCHES2 1/16
    • LAMP TYPET8
    • PRODUCT FAMILYC
    • CI CODE199YWJ
    • LENGTH INCHES96 (243.84 cm)
    • DESCRIPTIONGeneral-Purpose Channels
    • WEIGHT LBS11.25 (5.11 kg)
    • WIDTH INCHES4.25 (10.8 cm)
    • BALLAST TYPENEMA Premium, instant start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.